Features
Height - Millimeter:
16.6
Height - Inch:
0.654
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
400
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
15.748
Product Name:
Slide
Features
Height - Millimeter:
9.6
Height - Inch:
0.378
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
7.874
Product Name:
Slide
Features
Height - Millimeter:
9.6
Height - Inch:
0.378
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
175
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
6.89
Product Name:
Slide
Features
Height - Millimeter:
23.1
Height - Inch:
0.909
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
11.811
Product Name:
Slide