Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL
Other Features:
Power Grip
Global Part Number GPN:
375935
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
355.6
Belt Pitch Length - Inch:
14
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
1090T HUB RSB NR 0246659
Description
1090T HUB RSB ; NR 0246659 4.88" DIA 6.336" FLANGE OD
Part # 4300008
BDI # 18105639
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
LB 8008 C5-A 1LB NET BRSH TP IDH 160796
Description
LB 8008 C5-A 1LB NET BRSH TP IDH 160796 ; MPANTI SEIZ C5-A CU 1LB B/T
Part # 160796
BDI # 1055619
Features
Other Features:
Non Curing | No Lumps - Coarse Particles - Separation | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Copper
Product Name:
Anti-Seize
Product Type:
Copper Grade