33645 / 3.375X4.125X0.375 CRW1 R
Description
CRSEAL 33645 / 3.375X4.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 33645
BDI # 1244089
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185423
28778 / 2.875X4.003X0.375 CRWA1 R
Description
CRSEAL 28778 / 2.875X4.003X0.375 CRWA1 R ; DBL LIP SEAL
Part # 28778
BDI # 1243929
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604387
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
374531
Self Aligning:
No
19762 / 2X2.623X0.313 CRWA1 R
Description
CRSEAL 19762 / 2X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19762
BDI # 1414091
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604032
18581 / 1.875X2.623X0.313 CRWA1 R
Description
CRSEAL 18581 / 1.875X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18581
BDI # 1243259
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183363