X462;048A11T619
Description
048A11T619 CONDENSER FAN MOTOR ; 1HP 1140RPM TENV 48Y 1/60/460V
Part # X462
BDI # 22325637
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Round Frame
X209;048A8O183
Description
048A8O183 CONDENSER FAN MOTOR ; 1/3HP 825RPM OPEN 48Y 1/60/230V
Part # X209
BDI # 22325733
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 Ampere | 8 Poles
Mounting Method:
Resilient Ring
4739;5KH39QN9704T
Description
5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
Part # 4739
BDI # 17064814
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
103720.00
Description
103720.00 PEDESTAL FAN MOTOR ; 1PH 1/2HP 1625RPM 115/230V TEAO
Part # 103720.00
BDI # 21444098
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Round Frame | Swing Arm
X099;048A11O2016
Description
048A11O2016 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/460V
Part # X099
BDI # 22325519
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame