G828;056T17E5311
Description
056T17E5311 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/208230/460V
Part # G828
BDI # 22326754
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2/0.6 Ampere | 4 Poles
Mounting Method:
Round Frame
VM3538
Description
VM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538
BDI # 131167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
KM3454
Description
KM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TEFC F1
Part # KM3454
BDI # 129336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
VEM3615T
Description
VEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEM3615T
BDI # 130892
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face