110163.00
Description
110163.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1200RPM 208-230/460VAC
Part # 110163.00
BDI # 20181784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.98
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method:
C-Face
VM3543
Description
VM3543 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56C 3428M TEFC F1
Part # VM3543
BDI # 131177
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.85
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VM3543T
Description
VM3543T GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143TC 3428M TEFC
Part # VM3543T
BDI # 131178
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VECP4102T
Description
VECP4102T SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286TC 1054M TEFC F
Part # VECP4102T
BDI # 130826
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face