VEM3581T
Description
VEM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # VEM3581T
BDI # 130880
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3546T
Description
VEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1
Part # VEM3546T
BDI # 130867
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEBM3546T
Description
VEBM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1
Part # VEBM3546T
BDI # 130764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.86
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEWDM3546T
Description
VEWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # VEWDM3546T
BDI # 130946
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face