Page 1 of 6

Next

Compare
191205.00

COMPARE

191205.00

Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A

LEESON

Part # 191205.00

BDI # 20180574

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
116463.00

COMPARE

116463.00

Description
116463.00 BRAKE AC MOTOR ; 1/2HP 1725RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 116463.00

BDI # 20181820

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
191208.00

COMPARE

191208.00

Description
191208.00 WASHDOWN MOTOR ; 3/4HP 1740RPM 56 TENV 208-230/460V

LEESON

Part # 191208.00

BDI # 20181135

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4-2.3/1.15 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113473.00

COMPARE

113473.00

Description
113473.00 WASHDOWN MOTOR ; 1/2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 113473.00

BDI # 554672

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VSSWDM3542

COMPARE

VSSWDM3542

Description
VSSWDM3542 WASHDOWN DUTY MOTOR ; 0.75HP 1765RPM 3PH 60HZ 56C 3514M TENV F

BALDOR-RELIANCE

Part # VSSWDM3542

BDI # 131948

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.09
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY