VECP3581-4
Description
VECP3581-4 SEVERE DUTY MOTOR ; 1HP 1775RPM 3PH 60HZ 56C 0524M TEFC F1 N
Part # VECP3581-4
BDI # 130799
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.32
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face