X910;048S17T366
Description
048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
Part # X910
BDI # 22325845
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
X096;048A11O840
Description
048A11O840 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/208230V
Part # X096
BDI # 22325589
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.2 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X924;048A11T2025
Description
048A11T2025 PEDESTAL FAN MOTOR ; 1/3 1140 TENV 48 1/60/115
Part # X924
BDI # 27366507
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100/800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm