K606;5K42GN4619
Description
5K42GN4619 SEVERE DUTY AC MOTOR ; 1/2HP 1800RPM 56C 3/60/230/460V
Part # K606
BDI # 22333203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Round Frame
K2115A;056T17G15601
Description
056T17G15601 EP MOTOR ; 11/2HP 1800RPM EPFC 56C 3/60/230/460V
Part # K2115A
BDI # 22326844
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame
G212A;056B17D11015
Description
056B17D11015 GP AC MOTOR ; 1/4HP 1800RPM DP 56C 1/60/115/230V
Part # G212A
BDI # 22325887
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
K607;5K49MN4620
Description
5K49MN4620 SEVERE DUTY AC MOTOR ; 3/4HP 1800RPM TEFC 56C 3/60/230/460V
Part # K607
BDI # 22333217
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
G828;056T17E5311
Description
056T17E5311 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/208230/460V
Part # G828
BDI # 22326754
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2/0.6 Ampere | 4 Poles
Mounting Method:
Round Frame