E100019.00
Description
E100019.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 115/230V 1PH 60HZ
Part # E100019.00
BDI # 22502416
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
C-Face
103390.00
Description
103390.00 WASHDOWN MOTOR ; 3/4HP 1800RPM S56 TEFC 230/460V
Part # 103390.00
BDI # 554209
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
C-Face
102868
Description
102868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM S56C TENV 115/208-230V
Part # 102868.00
BDI # 20180669
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.8
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.6/2.4-2.3 Ampere | 4 Poles
Mounting Method:
C-Face
103389.00
Description
103389.00 WASHDOWN MOTOR ; 1/2HP 1800RPM S56 TENV 230/460V
Part # 103389.00
BDI # 554208
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face
101766.00
Description
101766.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 115/208-230VAC
Part # 10176600
BDI # 554093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
C-Face