Page 1 of 53

Next

Compare
JM3460

COMPARE

JM3460

Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1

BALDOR-RELIANCE

Part # JM3460

BDI # 129041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.84
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
C331;5KC36JN269X

COMPARE

C331;5KC36JN269X

Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V

LEESON

Part # C331

BDI # 20181763

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.82
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
114424.00

COMPARE

114424.00

Description
114424.00 EXPLOSION PROOF AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 115/208-230VAC

LEESON

Part # 114424.00

BDI # 20180820

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C855;5KC49SN2156X

COMPARE

C855;5KC49SN2156X

Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V

LEESON

Part # C855

BDI # 17090115

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.4 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
J1025;5KC37FN71X

COMPARE

J1025;5KC37FN71X

Description
5KC37FN71X FAN/BLOWER MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115/230V

LEESON

Part # J1025

BDI # 17091977

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.71
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY