122227.00
Description
122227.00 SPECIAL VOLTAGE MOTOR ; 1HP 1740RPM 143TC TEFC 3/60/575V
Part # 122227.00
BDI # 22501220
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Round Frame
122228.00
Description
122228.00 SPECIAL VOLTAGE MOTOR ; 1.5HP 1750RPM145TC TEFC 3/60/575V
Part # 122228.00
BDI # 22501222
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
C-Face
122229.00
Description
122229.00 SPECIAL VOLTAGE MOTOR ; 2HP 1745RPM 145TC 575VAC 3PH 60HZ
Part # 122229.00
BDI # 22501224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
C-Face
GT4209;145TTDR16302
Description
145TTDR16302 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/575V
Part # GT4209
BDI # 22327953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Round Frame
090LT34FH6302
Description
090LT34FH6302 IEC MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V AL
Part # R421A
BDI # 22327408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
B3 Face