G573;056C17F5323
Description
056C17F5323 GP AC MOTOR ; 1 1725 TEFC 56HC 1/60/115/208230
Part # G573
BDI # 21450123
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
C-Face | Foot Mounted
CDP3443
Description
CDP3443 GENERAL PURPOSE DC MOTOR ; .75HP 2500RPM DC 56C 3420P TEFC F1
Part # CDP3443
BDI # 125595
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face