Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 1.8-1.6/0.80 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
D313;056C34F5303
        
            Description
            
            056C34F5303 GP AC MOTOR ; 1HP 3450RPM TEFC 56C 1/60/115/208230V
    
Part # D313
BDI # 20181596
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 11.2/5.7-5.6 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
G573;056C17F5323
        
            Description
            
            056C17F5323 GP AC MOTOR ; 1 1725 TEFC 56HC 1/60/115/208230
    
Part # G573
BDI # 21450123
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.31
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3-3/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                9.5
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.167HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                C-Face