EJMM2516T
Description
EJMM2516T PUMP MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F
Part # EJMM2516T
BDI # 127030
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
JML1510T
Description
JML1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JML1510T
BDI # 129060
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
EM3313T
Description
EM3313T GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1
Part # EM3313T
BDI # 127308
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2513T
Description
EM2513T GENERAL PURPOSE MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EM2513T
BDI # 127173
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3311T
Description
EM3311T GENERAL PURPOSE MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3734M OPSB F
Part # EM3311T
BDI # 127303
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted