M3457

COMPARE

M3457

Description
M3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 48 3410M TENV F1

BALDOR-RELIANCE

Part # M3457

BDI # 129540

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CM3534

COMPARE

CM3534

Description
CM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56C 3413M TEFC F1

BALDOR-RELIANCE

Part # CM3534

BDI # 126112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3501

COMPARE

CL3501

Description
CL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56C 3414L TEFC F1

BALDOR-RELIANCE

Part # CL3501

BDI # 126068

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY