34-7478-3673G1
Description
34-7478-3673G1 DC MOTOR ; .25HP 1750RPM DC 56CZ 3413P TEFC F1 N
Part # 34-7478-3673G1
BDI # 20176746
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face
D1802R
Description
D1802R DC MOTOR ; DC0189ATY 2HP 1750RPM 180 200 TENV F3
Part # D1802R
BDI # 126350
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face