FDL3504M
Description
FDL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1 N
Part # FDL3504M
BDI # 127775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3504M
Description
L3504M GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1
Part # L3504M
BDI # 129462
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted