ECP4400T-4
Description
ECP4400T-4 SEVERE DUTY MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP4400T-4
BDI # 126699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted