EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184T 3630M TEFC F1
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3714T
Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3714T
BDI # 127387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM4107T
Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F
Part # CEM4107T
BDI # 125836
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CM3542
Description
CM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # CM3542
BDI # 126120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
CEM3711T
Description
CEM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215TC 3728M TEFC F
Part # CEM3711T
BDI # 125815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.63
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted