4362;5KH39QN9686X
Description
5KH39QN9686X GP AC MOTOR ; 1/4HP 1725RPM DP 48 1/60/115V
Part # 4362
BDI # 17103137
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid
101646.00
Description
101646.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 48 FRM 1800RPM 208-230/460VAC
Part # 101646.00
BDI # 554086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method:
Rigid