CM3537
Description
CM3537 GENERAL PURPOSE AC MOTOR ; .5HP 3420RPM 3PH 60HZ 56C 3410M TEFC F1
Part # CM3537
BDI # 126114
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
L3505
Description
L3505 GENERAL PURPOSE AC MOTOR ; .5HP 1145RPM 1PH 60HZ 56H 3526L TEFC F1
Part # L3505
BDI # 129463
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted