ECP3583T-4
Description
ECP3583T-4 SEVERE DUTY MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143T 0524M TEFC F
Part # ECP3583T-4
BDI # 126608
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted