EWDM3558T
Description
EWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143T 3528M TEFC F1
Part # EWDM3558T
BDI # 127704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83587T-4
Description
CECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CECP83587T-4
BDI # 125704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDCSWDM3558T
Description
IDCSWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # IDCSWDM3558T
BDI # 128814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
ECP83587T-4
Description
ECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP83587T-4
BDI # 126781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEM3587T
Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CEM3587T
BDI # 125788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted