CESWDM3554T
Description
CESWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3530M TENV
Part # CESWDM3554T
BDI # 125907
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDWNM3609T
Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # IDWNM3609T
BDI # 128962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CESWDM3546T
Description
CESWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # CESWDM3546T
BDI # 21433181
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDM3538
Description
CWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
Part # CWDM3538
BDI # 126326
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3542
Description
IDNM3542 INVERTER DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TENV F1
Part # IDNM3542
BDI # 128906
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted