191491.00
Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191491.00
BDI # 20181048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
121866.00
Description
121866.00 WASHDOWN AC MOTOR ; 208-230/460V 60HZ 3PH 2HP 1740RPM
Part # 121866.00
BDI # 555229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
119483.00
Description
119483.00 WASHDOWN MOTOR ; 2HP 1745RPM 56C TEFC 230/460V
Part # 119483.00
BDI # 21515484
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
ECP3664T
Description
ECP3664T SEVERE DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP3664T
BDI # 126624
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEWDM3555
Description
CEWDM3555 WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 56HCY 3526M TEFC F1
Part # CEWDM3555
BDI # 125964
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted