ECP4308T

COMPARE

ECP4308T

Description
ECP4308T SEVERE DUTY MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC

BALDOR-RELIANCE

Part # ECP4308T

BDI # 126685

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY