Page 1 of 3

Next

Compare
113581.00

COMPARE

113581.00

Description
113581.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TEFC 115/208-230V

LEESON

Part # 113581.00

BDI # 20181871

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6/4-3.8 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
CDPX3555

COMPARE

CDPX3555

Description
CDPX3555 EXPLOSION PROOF DC MOTOR ; 1HP 1750RPM DC 56C X3536P XPFC F1

BALDOR-RELIANCE

Part # CDPX3555

BDI # 125652

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 18.36

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
IDCSWDM3542

COMPARE

IDCSWDM3542

Description
IDCSWDM3542 WASHDOWN DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TENV F1

BALDOR-RELIANCE

Part # IDCSWDM3542

BDI # 128808

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CDPX3440

COMPARE

CDPX3440

Description
CDPX3440 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C X3435P XPFC F1

BALDOR-RELIANCE

Part # CDPX3440

BDI # 125650

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.87

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
CD5375

COMPARE

CD5375

Description
CD5375 DC MOTOR ; .75HP 1750RPM DC 56C 3528D TEFC F1

BALDOR-RELIANCE

Part # CD5375

BDI # 125564

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.49

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY