ECP3586T-4
Description
ECP3586T-4 SEVERE DUTY MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1
Part # ECP3586T-4
BDI # 126613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
L3515T
Description
L3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145T 3535L TEFC F1
Part # L3515T
BDI # 129495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
D1802R
Description
D1802R DC MOTOR ; DC0189ATY 2HP 1750RPM 180 200 TENV F3
Part # D1802R
BDI # 126350
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
L3515M
Description
L3515M GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56/56H 3535L TEFC
Part # L3515M
BDI # 129494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted