ECP3586T-4

COMPARE

ECP3586T-4

Description
ECP3586T-4 SEVERE DUTY MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1

BALDOR-RELIANCE

Part # ECP3586T-4

BDI # 126613

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3515T

COMPARE

L3515T

Description
L3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145T 3535L TEFC F1

BALDOR-RELIANCE

Part # L3515T

BDI # 129495

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D1802R

COMPARE

D1802R

Description
D1802R DC MOTOR ; DC0189ATY 2HP 1750RPM 180 200 TENV F3

BALDOR-RELIANCE

Part # D1802R

BDI # 126350

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 21.19

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY
L3515M

COMPARE

L3515M

Description
L3515M GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56/56H 3535L TEFC

BALDOR-RELIANCE

Part # L3515M

BDI # 129494

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.81
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY