Y369;145THFR5330
Description
145THFR5330 INVERTER DUTY MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/575V
Part # Y369
BDI # 22327859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
Bolt-On
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
I201;145TBFR5327
Description
145TBFR5327 GP AC MOTOR ; 11/2HP 1800 TEFC 145T 1PH 115/208230V
Part # I201
BDI # 22327823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Rigid
I700;145TBFR5334
Description
145TBFR5334 GP AC MOTOR ; 2HP 1PH 115/230V TEFC 145T 1725RPM
Part # I700
BDI # 22124577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.8/9.4 Ampere | 4 Poles
Mounting Method:
Rigid