C662;5KC49SN2418U
Description
5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V
Part # C662
BDI # 17090108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
Rigid
M009089.00
Description
M009089.00 AGRICULTURAL MOTOR ; 1.5HP 1PH 1800RPM 115/208230V TEFC
Part # M009089.00
BDI # 557322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
G143;056T17D5348
Description
056T17D5348 FAN/BLOWER MOTOR ; 11/2HP 1725RPM DP 56 3/60/208230/460V
Part # G143
BDI # 22326726
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
D115;056B34D2027
Description
056B34D2027 GP AC MOTOR ; 11/2HP 3600RPM DP 56 1/60/115/208230V
Part # D115
BDI # 22326070
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Mounting Method:
Resilient
L1319-50
Description
L1319-50 GENERAL AC MOTOR ; 1.5/1.1KW 1460RPM 1PH 50HZ 56 3540LC OPE
Part # L1319-50
BDI # 129395
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted