E100116.00
Description
E100116.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP 115/208-230V 1PH
Part # E100116.00
BDI # 21552116
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Rigid
C548;5KC49PN6051X
Description
5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V
Part # C548
BDI # 17090101
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
C1258;5KC49PN6051
Description
5KC49PN6051 GP AC MOTOR ; 1/3HP 1200RPM DP 56 1/60/115/230V
Part # C1258
BDI # 17089970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
M099261.00
Description
M099261.00 AGRICULTURAL MOTOR ; 1/3HP 1075RPM 48Y TENV 115/230V 1PH 60HZ
Part # M099261.00
BDI # 557343
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
M099800.00
Description
M099800.00 AGRICULTURAL MOTOR ; 0.33HP 1PH 1800RPM 115/230V TENV
Part # M099800.00
BDI # 557348
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid