K2102;5K49JN4582
Description
5K49JN4582 EP AC MOTOR ; 1/2HP 1800RPM 56 3/60/200 EPFCV
Part # K2102
BDI # 17092418
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Rigid
E901A;143TTDR16056
Description
143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V
Part # E901A
BDI # 22327591
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT3306;145TTFR16016
Description
145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
Part # GT3306
BDI # 22328097
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 Ampere | 2 Poles
Mounting Method:
Rigid
E2154;145TTFR16038
Description
145TTFR16038 GP AC MOTOR ; 11/2HP 1800RPM TEFC 143T 3/60/200V
Part # E2154
BDI # 22328113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Rigid
GT0881;364TTDBD6039
Description
364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V
Part # GT0881
BDI # 24534271
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1782
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
44
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 161 Ampere | 4 Poles
Mounting Method:
Rigid