R313A;080T17FH15327
Description
080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
Y280;056H17T15526
Description
056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V
Part # Y280
BDI # 22326450
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
Y603;056H17E5304
Description
056H17E5304 EP AC MOTOR ; 3/4HP 1725RPM 56C 3/60/230/460
Part # Y603
BDI # 21588290
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
SY001;056PNRA10100
Description
056PNRA10100 PERMANT MAG MOTOR ; 230/460VAC 1.9/0.8A 0.5HP 0.37KW 1800RPM
Part # SY001
BDI # 21554095
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9/0.80 Ampere | 6 Poles
Mounting Method:
Rigid
191562.00
Description
191562.00 WASHDOWN MOTOR ; 2HP 3450RPM 56HC 208-230/460V 3PH 60HZ
Part # 191562.00
BDI # 20520355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid