Page 1 of 47

Next

Compare
PPB 8

COMPARE

PPB 8

Description
PPB 8 PILLOW BLOCK BALL BEARING

BOSTON GEAR

Part # 34308

BDI # 167552

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Light Duty | Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CRSTF-PN31

COMPARE

CRSTF-PN31

Description
CRSTF-PN31 TAKE-UP BEARING ; NON-RETURNABLE

SEALMASTER

Part # 711327

BDI # 357305

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.625
Housing Material: Fluoropolymer Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 117.475
Other Features: Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style: Unit Only
Nominal Bolt Center to Center - Inch: 4.625
Number of Mounting Holes: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY
HNG-SC-104

COMPARE

HNG-SC-104

Description
HNG-SC-104 HANGER BALL BEARING UNIT

DODGE

Part # 124422

BDI # 258617

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 88.9
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
HNG-SC-106

COMPARE

HNG-SC-106

Description
HNG-SC-106 HANGER BALL BEARING UNIT

DODGE

Part # 124424

BDI # 258619

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 88.9
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
CRSTF-PN16 RMW

COMPARE

CRSTF-PN16 RMW

Description
CRSTF-PN16 RMW TAKE-UP BEARING ; NON-RETURNABLE PN GOLD XYLAN

SEALMASTER

Part # 711231

BDI # 357287

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Fluoropolymer Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger | Reduced Maintenance
Housing Style: Unit Only
Nominal Bolt Center to Center - Inch: 3.5
Number of Mounting Holes: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY