P3S216EK75
Description
P3S216EK75 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2-HOLE
Part # 2009445
BDI # 581857
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Other Features:
Single Row
Global Part Number GPN:
245517
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S216E
Description
P3S216E PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2-HOLE
Part # 2009290
BDI # 575727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Other Features:
Single Row
Global Part Number GPN:
516458
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
21224Z
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 2006755
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
P3U216N
Description
P3U216N PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 2005055
BDI # 576765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row
Global Part Number GPN:
245569
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PT3S210E
Description
PILLOWBLK PT3-S210E BALL BEARING ; POR 5/8" SHAFT 2-BOLT CI LIP TAP BASE
Part # 2015616
BDI # 19437100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3