UCP207-106D1
Description
UCP207-106D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCP207-106D1
BDI # 1233997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
514615
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP206-103D1
Description
UCP206-103D1 PILLOW BLOCK BEARING ; 1-3/16" BORE 1-11/16" BASE-CTR
Part # UCP206-103D1
BDI # 1233973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
514623
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP208-108D1
Description
UCP208-108D1 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR
Part # UCP208-108D1
BDI # 1234027
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514608
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UELP207-106D1W3
Description
UELP207-106D1W3 PILLOW BLOCK BEARING
Part # UELP207-106D1W3
BDI # 1235445
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row | Light Duty
Global Part Number GPN:
514413
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP207D1
Description
UCP207D1 PILLOW BLOCK BEARING ; 35MM BORE 47.6MM BASE-CTR HGT
Part # UCP207D1
BDI # 1234015
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
514611
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2