UCP205-16
Description
UCP205-16 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # UCP205-16
BDI # 114678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
524407
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Other Features:
Single Row | Accu-Lok Collar Locking
Global Part Number GPN:
523683
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCP206-19
Description
MUCP206-19 PILLOW BLOCK BEARING ; 2 BOLT 1-3/16" BORE SET SCREW LOCKING
Part # MUCP206-19
BDI # 105326
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
526294
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UELP205-16NP
Description
UELP205-16NP PILLOW BLOCK BEARING UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # UELP205-16NP
BDI # 120541
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Accu-Lok Collar Locking | Low Base
Global Part Number GPN:
523807
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCP207-23
Description
MUCP207-23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # MUCP207-23
BDI # 105332
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
526272
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2