Page 1 of 2

Next

Compare
P2B 106-RM

COMPARE

P2B 106-RM

Description
P2B 106-RM PILLOW BLOCK BALL BRG ; NON-RETURNABLE 1-3/8"B 1/2" BOLT

SKF

Part # P2B 106-RM

BDI # 21557184

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 33
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY
P2B 30M-TF

COMPARE

P2B 30M-TF

Description
P2B 30M-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2B 30M-TF

BDI # 22785387

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY
P2B 104-TF

COMPARE

P2B 104-TF

Description
P2B 104-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2B 104-TF

BDI # 21593911

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY
P2B 100-TF

COMPARE

P2B 100-TF

Description
P2B 100-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2B 100-TF

BDI # 21587063

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY
P2B 107-TF

COMPARE

P2B 107-TF

Description
P2B 107-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 1-7/16"B 6-9/16" LG

SKF

Part # P2B 107-TF

BDI # 21563392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY