Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.9
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
PB24A
Description
PB24A PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT DUCTILE IRON
Part # PB24A
BDI # 853954
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
Precision Steel Ball | 5/16 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Ductile Iron
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable