Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.425
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
44.45
21235
Description
2-1235 PILLOW BLOCK BABB SLEEVE BEARING ; 2-3/16" SHAFT DIA
Part # 2006775
BDI # 582481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6