UELP205-16NP

COMPARE

UELP205-16NP

Description
UELP205-16NP PILLOW BLOCK BEARING UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UELP205-16NP

BDI # 120541

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.4
Other Features: Single Row | Accu-Lok Collar Locking | Low Base
Global Part Number GPN: 523807
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.1
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UEP204-12NP

COMPARE

UEP204-12NP

Description
UEP204-12NP PILLOW BLOCK BEARING ; 3/4" ID

AMI BEARINGS

Part # UEP204-12NP

BDI # 121080

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 33
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 523683
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UEP208-24NP

COMPARE

UEP208-24NP

Description
UEP208-24NP PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UEP208-24NP

BDI # 121094

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.2
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 523641
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY