VPS-108

COMPARE

VPS-108

Description
VPS-108 PILLOW BLOCK BEARING UNIT ; 1/2" BORE 1-3/16" BASE-CTR HGT

BROWNING

Part # 767675

BDI # 310910

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 23.825
Other Features: Single Row | Light Duty
Global Part Number GPN: 19936
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY