Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
82
Other Features:
Extruded Housing | M12 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LTDR 50-2LS
Description
LTDR 50-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LTDR 50-2LS
BDI # 1239211
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
189
Other Features:
M12 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Duo
Adjustable/Non-Adjustable:
Non-Adjustable
LQCD 25 D-2LS
Description
LQCD 25 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING
Part # LQCD 25 D-2LS
BDI # 1413620
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
140
Other Features:
One Piece Housing | M10 Bolt | Each Sealed on One End
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
LQCF 16 D-2LS
Description
LQCF 16 D-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LQCF 16 D-2LS
BDI # 1413622
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
88
Other Features:
One Piece Housing | M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Quad
Adjustable/Non-Adjustable:
Non-Adjustable
LQCF 20 D-2LS
Description
LQCF 20-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LQCF 20 D-2LS
BDI # 1413623
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
115
Other Features:
One Piece Housing | M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Quad
Adjustable/Non-Adjustable:
Non-Adjustable