PSHE35-XL-N-I
Description
PSHE35-XL-N-I X-LIFE HSG UNIT ; NON-RETURNABLE PLUMMER BLOCK
Part # PSHE35-XL-N
BDI # 1412114
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
493729
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PASE35-XL-N
Description
PASE35-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE 35MM BORE 47.6MM
Part # PASE35-XL-N
BDI # 1412079
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
518387
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KGSNO20-PP-AS
Description
KGSNO20-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGSNO20-PP-AS
BDI # 1174746
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
Light Duty | Extruded Housing | Greased
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KGSNO16-PP-AS
Description
KGSNO16-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE 16MM X 53MM SEALED
Part # KGSNO16-PP-AS
BDI # 1174745
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
Light Duty | Extruded Housing | Greased
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable