UCP206-103D1
Description
UCP206-103D1 PILLOW BLOCK BEARING ; 1-3/16" BORE 1-11/16" BASE-CTR
Part # UCP206-103D1
BDI # 1233973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
514623
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UELP205-100D1
Description
UELP205-100D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UELP205-100D1
BDI # 1235434
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.4
Other Features:
Single Row | Light Duty
Global Part Number GPN:
500369
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
AELP204-012D1
Description
AELP204-012D1 PILLOW BLOCK BEARING ; STANDARD CLASS COMPLETE
Part # AELP204-012D1
BDI # 17146466
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Light Duty | Has Trash Guard
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCP202-010D1
Description
UCP202-010D1 PILLOW BLOCK BEARING ; 0.625IN BORE BALL
Part # UCP202-010D1
BDI # 1233910
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
514640
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP-1
Description
UCP-1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT
Part # UCP-1
BDI # 1233861
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Global Part Number GPN:
514759
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2