UELP205-100D1
Description
UELP205-100D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UELP205-100D1
BDI # 1235434
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.4
Other Features:
Single Row | Light Duty
Global Part Number GPN:
500369
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
AELP204-012D1
Description
AELP204-012D1 PILLOW BLOCK BEARING ; STANDARD CLASS COMPLETE
Part # AELP204-012D1
BDI # 17146466
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Light Duty | Has Trash Guard
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3